Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Image for representation only

Workbench 60" X 24" Particle Board Top
See all 17 items in product family

Workbench 60" X 24" Particle Board Top

Item #: WB254026

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $209.95
Clearance Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
UTILITY PROJECT BENCH
Durable 1" thick top supports over 200 lbs. per sq. ft. Rugged cross braced steel frame adjusts from 29" to 34" high on 1" centers. Includes 12" deep bottom shelf. Gray baked enamel finish. Assembles easily.
PARTICLE BOARD TOP 60" x 30"

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • ASSEMBLYAssembled
    • TOP CONSTRUCTIONShop Top
    • TYPESquare Edge
    • MATERIALShop Top
    • THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!