Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Honeywell Tradeline Power Pro Model 2 Pole-30A-120V

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Honeywell Tradeline Power Pro Model 2 Pole-30A-120V

Item #: WBB394194

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Honeywell Tradeline Power Pro Model 2 Pole-30A-120V

120 Vac 2 pole Definite Purpose Contactor.

Product Specifications

    • DEPTH INCHES3.31
    • VOLTAGE120
    • TEMPERATURE RANGE-4-149°F
    • DESCRIPTIONPowerPro Definite Purpose Contactor
    • MANUFACTURERS PART NUMBERDP2030B5003
    • HEIGHT INCHES2.2
    • WIDTH INCHES2.5
    • POLES2
    • ELECTRICAL CONNECTIONS#10-32 Combination Head Screws And Sems Screws
    • CONNECTION TYPE1/4" Quick-Connects
    • BRANDHoneywell

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!