Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant®  Folding Leg Workbench, Hardboard over Steel, 36 x 72

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Little Giant® Folding Leg Workbench, Hardboard over Steel, 36 x 72

Item #: WBB298772

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 619.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Folding Leg Workbench, Hardboard over Steel, 36 x 72

Welded 12 gauge steel tops are channel reinforced for added strength and durability. Folding legs are hinged and welded to the top, and can be folded down for transport or storage by removing wing nut that secures leg braces. Legs adjust from 28" to 42" high in 2" increments

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • CAPACITY LBS3,000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERWFH-3672-AH
    • TOP CONSTRUCTIONSteel Square Edge
    • HEIGHT INCHES (ADJUSTABLE LEG)28 to 42
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed