Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WFJ-3072-AH Folded Leg Welded Workbench, Butcher Block Top, 30" x 72"

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Little Giant WFJ-3072-AH Folded Leg Welded Workbench, Butcher Block Top, 30" x 72"

Item #: WBB1588668

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 837.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WFJ-3072-AH, 72" W x 30" D Folded Leg Welded Workbench, Butcher Block Top - Gray

Folded legs are hinged and welded to the top and can be folded down for transport or storage by removing a wing nut that secures leg braces. Legs adjust in 2" increments. 1-3/4" thick Butcher Block top. 29-3/4" - 43-3/4" high.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES29-3/4 to 43-3/4
    • CAPACITY LBS3,000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERWFJ-3072-AH
    • TOP CONSTRUCTIONMaple Butcher Block
    • WEIGHT LBS147 lbs.
    • HEIGHT INCHES (ADJUSTABLE LEG)29-3/4 to 43-3/4
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!