
Customers Also Viewed
Plastic Laminate Bullnose Edge Ergonomically rolled front edge Series Industrial Workbenches are Made in the USA feature a UL Listed 2" x 2" heavy wall 16 gauge steel tubular frame construction. Bolt on slotted uprights to the frame to make an Assembly style bench or to make a Test Bench, attached an Riser shelf to the basic workbench Front and rear beams are formed for strength and for easy of shipping. Lower formed cross members are used to attach adjustable footrest tube and/or under shelf. Beams come with treaded inserts for hang-on accessory attachment. We offer a number of drawer configurations to choose from. Computer slide out or fixed keyboards are just a few accessories that can be mounted to the formed front beam.
All benches can be electrically accessorized by adding our UL Listed electrical beam (EL3) 15A or 20A. All wood surfaces are industrial grade 1-3/16 thick particleboard when finished, and come standard with an ergonomic 180-degree rolled safety front edge. All benches come standard with leg extenders that adjust the bench from 30"h - 36"h overall in two inch increments. Drawers, upright shelf, and footrest are optional. All manufactured in the USA.
Product Specifications
- WIDTH INCHES72
- HEIGHT INCHES30 to 36
- DEPTH INCHES30
- ACCESSORY HEIGHT INCHES30 to 36
- CAPACITY LBS (Evenly Distributed)750
- COLOR FINISHBlue
- ASSEMBLYUnassembled
- BRANDWSI
- CONSTRUCTIONSteel Tubing & CRS, High Pressure Laminate, 40 Lb. Density Particle Board
- LEG STYLESquare Tubular Leg
- LEG TYPEAdjustable
- MANUFACTURERS PART NUMBERPB3072-WB
- STYLEPB
- TOP CONSTRUCTIONPlastic Laminate Bullnose Edge
- WEIGHT LBS135
- APPROVED/CERTIFIEDUL Listed, File E243365
- COUNTRY OF ORIGINUSA
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: December 05, 2016
There are no questions for this product.

WSI Electrical Channel EL5, 15A, 8 Outlets, 48" Long, Work Surface Mounted, Grey
Item #: B926758
Not Yet Rated
$128.95
Popular item in this category
WSI Laboratory Work Bench PB3048CL-BB - 48"W x 30"D Adj. Chemical Resistant Plastic Laminate - Blue
Item #: B926744
Not Yet Rated
Usually ships in 13 to 16 days
$587.00

WSI Laboratory Work Bench PB3072-WB - 72"W x 30"D Adj. Plastic Laminate - Blue
$694.0
- Product Information
- Customer Review
- Product Q&A
- Accessories