discount codeFree shipping over 300

Applied at checkout

+

BOSTONtec AF3060-FD30A-3M3060, 60" W x 30" D Manual Height Adjustable Workstation

BOSTONtec AF3060-FD30A-3M3060, 60" W x 30" D Manual Height Adjustable Workstation

Item #: WBB1666736

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,053.01 up to 4% OFF

Price: $1,008.00

Quantity

Popular item in this category

Customers Also Viewed

BOSTONtec AF3060-FD30A-3M3060, 60" W x 30" D Manual Height Adjustable Workstation

This frame has been designed with sufficient strength and stability to support a variety of tasks in a broad range of environments. Height adjustments are made by removing the locking hand screw, repositioning the telescoping leg to the desired height and replacing the locking hand screw. This frame is best for single shift, single operator applications where frequent height changes are not required. A rear fixing frame provides stable support for uprights to hold bin rails, shelving, articulating modules, and lighting. Drawers are also available.The work surface is constructed of high density particleboard and laminated with a 1/16" layer of standard plastic laminate. All four sides are edged with an incredibly durable, high impact resistant 3 mm thick PVC edging in gray to match the workstation frame. All four corners and the top and bottom edge are finished with a 2mm radius.
    Features:
  • Manually adjustable base frames are recommended for single-shift, single operator applications.
  • Cantilevered style leg.
  • Seated to standing operator adjustability from the fifth to 95th percentile operator height (28.25" to 40.25" with work surface).
  • Strong open deck frame easily accepts tilting work surfaces.
  • 500 pound load capacity
  • Designed to meet ANSI/HSF 100-1988.
  • Generous under table leg room helps with ADA compliance
  • Frame uses BOSTONtec 5" height and 4"diameter wheel casters- 2 swivel and 2 locking.
  • Finished with gray epoxy powder coat.
  • 5 year limited warranty
  • For quantities great than five, lead times may vary
  • Consult factory for customs
Improving Productivity through Ergonomic Solutions: BOSTONtec height adjustable workstations allow users to configure their work area to minimize risk of injury and maximize productivity. Workstations may be set to the optimum height for each worker regardless of their height and are accompanied by a wide variety of ergonomically designed accessories providing maximum flexibility in work flow design for picking and packing or assembly operations.

Product Specifications

  • Capacity Lbs. (Evenly Distributed)500
  • ASSEMBLYAssembled
  • LEG TYPEManual Adjustable
  • CONSTRUCTIONSteel
  • DESCRIPTIONAdjustable Work Bench
  • COLOR FINISHGray
  • HEIGHT INCHES28-1/2 to 44-1/2
  • DEPTH INCHES30
  • WIDTH INCHES60
  • BRANDBostontec
  • COUNTRY OF ORIGINUSA
  • TOP CONSTRUCTIONPlastic Laminate Safety Edge
  • MANUFACTURERS PART #AF3060-FD30A-3M3060
  • ACCESSORY HEIGHT28-1/2 to 44-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSTONtec AF3060-FD30A-3M3060, 60" W x 30" D Manual Height Adjustable Workstation

BOSTONtec AF3060-FD30A-3M3060, 60" W x 30" D Manual Height Adjustable Workstation

Item #: WBB1666736

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BOSTONtec AF3060-FD30A-3M3060, 60" W x 30" D Manual Height Adjustable Workstation

    Be the first to know about our special deals and events!

    Top