x

Take 15% off your entire order!

Offer applied at checkout

WSI Box Drawer Cabinet 1B-G, Single, 6", Grey

Shown With Optional Workbench

WSI Box Drawer Cabinet 1B-G, Single, 6", Grey

Item #: WBB926746

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Save $6.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WSI Box Drawer Cabinet 1B-G, Single, 6", Grey

6" Box drawer 15w x 18d x 6h comes with 18" 100 lb full extension drawer ball bearing slide. Items shown in photo might have other optional accessories.

Product Specifications

  • ACCESSORY WIDTH INCHES15
  • ACCESSORY DEPTH INCHES19
  • ACCESSORY HEIGHT INCHES6
  • COLOR FINISHGray Epoxy Powder Paint
  • ASSEMBLYAssembled
  • BRANDWSI
  • CONSTRUCTION18 Gauge Steel Cabinet Wrapper, 20 Gauge Steel Box Drawer
  • MANUFACTURERS PART NUMBER1B-G
  • STYLESingle
  • WEIGHT LBS25
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WSI Box Drawer Cabinet 1B-G, Single, 6", Grey

WSI Box Drawer Cabinet 1B-G, Single, 6", Grey

Item #: WBB926746

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant