Take 15% off your entire order!

Offer applied at checkout

Wsi Electrical Riser Box El2-2-20a, 20a, 4 Outlets, Circuit Breaker, Pair - Pkg Qty 2

Wsi Electrical Riser Box El2-2-20a, 20a, 4 Outlets, Circuit Breaker, Pair - Pkg Qty 2

Item #: WBB926811

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$228.95 ea.

Price: $457.90 / Pkg of 2

Save $22.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

WSI Electrical Riser Box EL2-2-20A, 20A, 4 Outlets, Circuit Breaker, Pair

UL Listed when mounted to PB bench, (4) 20A outlets, circuit breaker and power cord. Mounted in the front face of each riser box, (pair) Items shown in photo might have other optional accessories.

Product Specifications

  • ACCESSORY WIDTH INCHES2
  • ACCESSORY DEPTH INCHES1
  • ACCESSORY HEIGHT INCHES18
  • ASSEMBLYAssembled
  • BRANDWSI
  • CONSTRUCTION16 Gauge Steel
  • MANUFACTURERS PART NUMBEREL2-2-20A
  • POWER20 Amps, 110 Volts
  • WEIGHT LBS2
  • APPROVED/CERTIFIEDUL Listed, File E243365
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WSI 2000 Series Chair 2000-NB-ESD-BL, ESD Fabric, Nylon Base, 18"-23"H, Blue

Item #: B926950

Not Yet Rated

Usually ships in 13 to 16 days

$292.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wsi Electrical Riser Box El2-2-20a, 20a, 4 Outlets, Circuit Breaker, Pair - Pkg Qty 2

Wsi Electrical Riser Box El2-2-20a, 20a, 4 Outlets, Circuit Breaker, Pair - Pkg Qty 2

Item #: WBB926811

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant