discount codeFree shipping over 300

Applied at checkout

+

BOSTONtec PBH3060-FD30I-3M3060, 60" W x 30" D Heavy Duty Electric Height Adjustable Workstation

BOSTONtec PBH3060-FD30I-3M3060, 60" W x 30" D Heavy Duty Electric Height Adjustable Workstation

Item #: WBB1666730

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,597.01 up to 4% OFF

Price: $2,484.00

Quantity

Popular item in this category

Customers Also Viewed

BOSTONtec PBH3060-FD30I-3M3060, 60" W x 30" D Heavy Duty Electric Height Adjustable Workstation

Ergonomic, electric adjustable frame is designed to support heavy duty tasks for fifth to 95th percentile height operators in either a seated or standing position. Work surface height is operator adjustable at the touch of a button. A rear fixing frame provides stable support for double bay uprights to hold bin rails, shelving, articulating modules and lighting. Drawers are also available. Great solution for multi user or multiple shift operations.

The work surface is constructed of high density particleboard and laminated with a 1/16" layer of standard plastic laminate. All four sides are edged with an incredibly durable, high impact resistant 3 mm thick PVC edging in gray to match the workstation frame. All four corners and the top and bottom edge are finished with a 2mm radius.

Features:• Cantilevered style leg ensures ample leg room• Seated to standing operator adjustability from the fifth to 95th percentile operator height (28.25" to 44.25" with work surface)• 500 pound load capacity• Self -contained linear actuator with integral limit switches, 24 VDC low voltage control, UL, CSA, 120 VAC, 1.6A• ½" per second travel, hand-switch controlled• Designed to meet ANSI/HFS 100-1988• Effortless operation and generous under table leg room helps with ADA compliance• Frame uses BOSTONtec 5" height and 4"diameter wheel casters- 2 swivel and 2 locking.• Finished with a gray epoxy power coat• Five year limited warranty• For quantities great than five, lead times may vary• Consult factory for customsImproving Productivity through Ergonomic Solutions: BOSTONtec height adjustable workstations allow users to configure their work area to minimize risk of injury and maximize productivity. Workstations may be set to the optimum height for each worker regardless of their height and are accompanied by a wide variety of ergonomically designed accessories providing maximum flexibility in work flow design for picking and packing or assembly operations.

Product Specifications

  • LEG STYLECantilever C-Channel Leg
  • Capacity Lbs. (Evenly Distributed)1200
  • ASSEMBLYAssembled
  • LEG TYPEPower Electric Adjustable
  • CONSTRUCTIONSteel
  • COLOR FINISHGray
  • DESCRIPTIONAdjustable Electric Work Bench
  • HEIGHT INCHES28-1/4 to 44-1/4
  • DEPTH INCHES30
  • WIDTH INCHES60
  • COUNTRY OF ORIGINUSA
  • BRANDBostontec
  • TOP CONSTRUCTIONPlastic Laminate Safety Edge
  • MANUFACTURERS PART #PBH3060-FD30I-3M3060
  • ACCESSORY HEIGHT28-1/4 to 44-1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSTONtec PBH3060-FD30I-3M3060, 60" W x 30" D Heavy Duty Electric Height Adjustable Workstation

BOSTONtec PBH3060-FD30I-3M3060, 60" W x 30" D Heavy Duty Electric Height Adjustable Workstation

Item #: WBB1666730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    BOSTONtec PBH3060-FD30I-3M3060, 60" W x 30" D Heavy Duty Electric Height Adjustable Workstation

    Be the first to know about our special deals and events!

    Top