Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell 495 Diamond Plate Diamond Plate Ergonomic Mat 24" X 75' X 9/16" Black

Rollover image to zoom in

Click image to enlarge

See all 76 items in product family

Wearwell 495 Diamond Plate Diamond Plate Ergonomic Mat 24" X 75' X 9/16" Black

Item #: WBB2240192

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,333.19 Save up to 39%
Price: $ 812.00
Product Information
Customer Review
Product Q&A
Accessories
Wearwell 495 Diamond Plate Diamond Plate Ergonomic Mat 24" X 75' X 9/16" Black

High-tech industrial surface withstands heavy use while its specially formulated blown-vinyl Flex-Link sponge base lessens standing worker fatigue.

Product Specifications

    • LENGTH INCHES900
    • LENGTH FEET75
    • WIDTH INCHES24
    • COLOR FINISHBlack
    • BACKING MATERIALPVC Sponge
    • BORDER COLOR--
    • BRANDWearwell
    • DESCRIPTIONFull Roll 75 Ft
    • MANUFACTURERS PART NUMBER495.916x2x75BK
    • SIZEFull Roll 75Ft
    • SURFACEPVC Vinyl
    • THICKNESS INCHES9/16
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT>50%
    • PATTERNDiamond-Plate
    • LIMITED WARRANTY3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!