Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Comfort Rest Pebble Foam Mat - 3' x 60' - Coal
See all 17 items in product family

Comfort Rest Pebble Foam Mat - 3' x 60' - Coal

Item #: WBB237868

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $763.20 Save up to 61%
Price: $ 299.95
Product Information
Customer Review
Product Q&A
Accessories
This PVC 3/8" thick Sponge, Pebble Embossed, Anti-Fatigue Mat provides excellent support and comfort. Non-directional top surface adds traction and is easy to clean. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Coal finish. 3/8" thickness. 720"L x 36"W overall.

Product Specifications

    • LENGTH INCHES720
    • WIDTH INCHES36
    • COLOR FINISHCoal
    • BACKING MATERIALPVC-Closed-Cell Foam
    • BORDER COLORCoal
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT41R0336BL
    • PACKAGE QUANTITY1
    • SIZEFull Roll 60 Ft.
    • SURFACEPVC Closed-Cell Foam
    • THICKNESS INCHES3/8
    • WEIGHT LBS135
    • LENGTH RANGE INCHES145+
    • PATTERNPebbled
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: Great product at a great price.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!