Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Marble Sof-Tyle Grande RedStop Mat - 3' x 75' Grey
See all 72 items in product family

Marble Sof-Tyle Grande RedStop Mat - 3' x 75' Grey

Item #: WBB237930

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,708.00 Save up to 35%
Price: $ 2,414.00
Product Information
Customer Review
Product Q&A
Accessories
One of the 4 most comfortable mats available for dry area applications. Smooth marble-pattern top surface of heavy-duty rubber is combined with dense closed cell foam base utilizing NOTRAX® exclusive UniFusion™ technology. UniFusion™ bond guaranteed for the life of the mat. Overall mat thickness is a full one inch. Sloped beveled foam on all 4 undersides affords easy access onto and off of mat. Now with RedStop™ to eliminate mat slippage. Gray finish. 1" thickness. 900"L x 36"W overall. 3 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES900
    • WIDTH INCHES36
    • COLOR FINISHGray
    • BACKING MATERIALClosed-Cell foam
    • BORDER COLORGray
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBER970C0036GY75
    • PACKAGE QUANTITY1
    • SIZEFull Roll 75 Ft.
    • SURFACERubber
    • THICKNESS INCHES1
    • WEIGHT LBS450
    • LENGTH RANGE INCHES145+
    • PATTERNSmooth
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!