Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 1" Thick Conductive Reflex Anti-Fatigue Mat, 36"W Up To 75ft Black - RLXC36DS

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Rhino Mat 1" Thick Conductive Reflex Anti-Fatigue Mat, 36"W Up To 75ft Black - RLXC36DS

Item #: WBB1921379

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price $ 115.95 per Foot length.
Qty length width Price
ft 3 ft N/A

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 1" Thick Conductive Reflex Anti-Fatigue Mat, 36"W Up To 75ft Black - RLXC36DS

This 1" thick reflex conductive anti-fatigue mat offer excellent vertical support to eliminate or drastically reduce fatigue in the lower extremities while dispersing static electricity from an operator the moment they step on the mat and safely away from sensitive areas. Provides the same comfort you would expect from a traditional high quality anti-fatigue mat while protecting your valuable components from static discharges. Must use with ground cord. see part number aa-107 (sold seperately). Resistivity of less than 10ˆ6 Ohms tested in compliance with ESD-S7.1 1994. Conductive matting should always be used with a ground cord, and the surface kept clean.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONConductive Vinyl
    • DESCRIPTIONConductive Anti-Fatigue Mat
    • MANUFACTURERS PART NUMBERRLXC36DS
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACERaised Domed
    • THICKNESS INCHES1
    • TYPEStatic Dissipative
    • WEIGHT LBS6
    • PATTERNRaised Domed

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!