Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 5/32" Thick Conductive Diamond Table Runner, 36"W Up To 75ft Black - ECD36

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Rhino Mat 5/32" Thick Conductive Diamond Table Runner, 36"W Up To 75ft Black - ECD36

Item #: WBB1921396

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $38.10 Save up to 36%
Price $ 24.25 per Foot length.
Qty length width Price
ft 3 ft N/A
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 5/32" Thick Conductive Diamond Table Runner, 36"W Up To 75ft Black - ECD36

Table top diamond conductive runners allow your sensitive components to remain grounded and prevents static discharges from causing irreversible damage while offering a diamond textured work surface. Must be used with ground cord (aa-107 sold separately). Resistivity of less than 10ˆ6 Ohms tested in compliance with ESD-S7.1 1994. Conductive matting should always be used with a ground cord, and the surface kept clean.

All custom cut mats are non returnable and non cancellable.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES36
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONConductive Vinyl
    • DESCRIPTIONConductive Table Runner
    • MANUFACTURERS PART NUMBERECD36
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACEDiamond-Plate
    • THICKNESS INCHES5/32
    • TYPEStatic Dissipative
    • WEIGHT LBS2.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!