Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bristol Ridge Scraper Carpet Mat - 3' x 4' - Forest Green
See all 56 items in product family

Bristol Ridge Scraper Carpet Mat - 3' x 4' - Forest Green

Item #: WBB237922

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $54.96 Save up to 38%
Price: $ 33.95
Product Information
Customer Review
Product Q&A
Accessories
This Light Weight Double Rib Scraper Carpet Mat features a lighter-weight double rib high/low design - best scraper mat on the market. Solution dyed to prevent fading. Vinyl backing helps reduce mat movement. Low profile to perform in narrow clearance doorways. Forest Green finish. 3/8" thickness. 48"L x 36"W overall.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES36
    • COLOR FINISHForest Green
    • BACKING MATERIALVinyl
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT39S0034GN
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • THICKNESS INCHES3/8
    • WEIGHT LBS9
    • LENGTH RANGE INCHES48 to 71
    • WIDTH RANGE INCHES36 to 47

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Mats

Your review: Looking for mats that matched the ones we had from before. These will do the job. Got them before Thanksgiving which my wife was glad they came. Had close to 25 people over and they did the job with all the shoes.

Pros: Collected all the dirt from the shoes. The size was just right for the back hall.

Cons: None so far.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed