Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Water Master Entrance Carpet Mat - 4' x 6' - Brown
See all 26 items in product family

Water Master Entrance Carpet Mat - 4' x 6' - Brown

Item #: WBB238009

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $147.20 Save up to 19%
Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
This Mat is constructed of 100% polypropylene stain and fade resistant fibers. Raised waffle pattern facilitates scraping and drying, while the channel design retains moisture and debris. 26 ounces of tufted yarn per sq. yard for increased moisture retention. Recommended product for "Green Cleaning" applications. Molded rubber cleats on the underside of the mat grip underlying surfaces and minimizes mat movement. Dark Brown finish. 3/8" thickness. 72"L x 48"W overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES48
    • COLOR FINISHBrown
    • BACKING MATERIALRubber
    • BORDER COLORBlack
    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT35S0046BR
    • PACKAGE QUANTITY1
    • SIZEPre-Cut Mat
    • SURFACEPolypropylene
    • THICKNESS INCHES3/8
    • TYPEWater Master
    • WEIGHT LBS24
    • LENGTH RANGE INCHES72 to 95
    • WIDTH RANGE INCHES48 to 71

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed