Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WaterHog Diamondcord 3/8" Thick Entrance Mat, Brown Cord 3' x 5'

Rollover image to zoom in

Click image to enlarge

See all 208 items in product family

WaterHog Diamondcord 3/8" Thick Entrance Mat, Brown Cord 3' x 5'

Item #: WBB1888644

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
WaterHog Diamondcord 3/8" Thick Entrance Mat, Brown Cord 3' x 5'

26 oz, 3/8" thick Courduroy berber look offers the ultimate in aesthetic appeal. Manufactured with a permanent rubber reinforced bi-level face that minimizes crushing to provide dirt and moisture collection. Thick and fine Polypropylene fibers are combined to produce a carpet face that wipes and scrapes at the same time. Rubber backing has 20% post-consumer recycled content. Rubber water dam border keeps moisture and dirt from migrating off the mat. Cleated backing (standard) for carpeted floors or optional smooth backing for hard floors. Diamond pattern, rubber border only. Idea choice for medium traffic placements.

Product Specifications

    • LENGTH INCHES59
    • WIDTH INCHES35
    • COLORBrown
    • BORDER COLORBlack
    • BRANDM+A Matting (Andersen)
    • CONSTRUCTIONPolypropylene/Rubber
    • DESCRIPTIONWaterHog Diamondcord
    • MANUFACTURERS PART NUMBER296830035
    • SIZE3' x 5'
    • THICKNESS3/8"
    • THICKNESS INCHES3/8
    • TYPEEntrance Matting
    • WEIGHT LBS13
    • SPECIAL FEATURESMats can have a +/- 3% dimensional variance due to the manufacturing process

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!