Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heattrak® 25' Cable Extender - 120V
See all 13 items in product family

Heattrak® 25' Cable Extender - 120V

Item #: WB261541

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
HEATTRAK® SNOW & ICE MELTING WALKWAY
25' Cable Extender
If the electrical outlet on your house or facility is further than 6 feet from your heated mats you will need to use an outdoor rated cable extender. This 25-Foot Watertight Cable Extender has HeatTrak's male and female watertight connectors and will provide an additional level of protection against water and moisture than other outdoor rated extension cords. This watertight cable extender will only connect to HeatTrak products that also have HeatTrak connectors. (i.e. Industrial Stair Mats, Residential Stair Mats and Residential Walkway Mats). Multiple cable extenders can be connected together to create custom length cables. The 25-Foot Cable Extender and 20- Inch Cable Extender can also be connected together. Cable Gauge: 14/3 SJTW.

Product Specifications

    • LENGTH INCHES300
    • AMPS15
    • BRANDHeatTrak
    • MANUFACTURERS PART NUMBERHR-EXT25
    • TYPE25' Cable Extender
    • VOLTAGE120
    • LENGTH RANGE INCHES145+

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!