Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heattrak® Thermostat Extension Cable - 120V
See all 16 items in product family

Heattrak® Thermostat Extension Cable - 120V

Item #: WB261538

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.95 Save up to 4%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
HEATTRAK® SNOW & ICE MELTING WALKWAY
Thermostat Extension Cable
This thermostat will automatically turn on your mats when the temperature drops below 35 degrees (F). Plug one end directly into any 120V outlet and the other end into your mat's Power Unit. The thermostat extension cable has an LED indicator that illuminates when the thermostat is activated. The thermostat will remain activated until the ambient temperature rises above 50 degrees (F).

Product Specifications

    • AMPS15
    • BRANDHeatTrak
    • MANUFACTURERS PART NUMBERHR-THERM3550
    • TYPEThermostat Extension Cable
    • VOLTAGE120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!