Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell Clean Room Mat 095 18"X45" White 4 Mats Per Case

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Wearwell Clean Room Mat 095 18"X45" White 4 Mats Per Case

Item #: WBB2240124

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $324.28 Save up to 27%
Price: $ 235.95
Product Information
Customer Review
Product Q&A
Accessories
Wearwell Clean Room Mat 095 18"X45" White 4 Mats Per Case

The tacky surface pulls dirt and dust off shoe soles. 60 sheets per mat.

Product Specifications

    • LENGTH INCHES45
    • LENGTH FEET3.75
    • WIDTH INCHES18
    • COLOR FINISHWhite
    • BRANDWearwell
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONClean Room Mat
    • MANUFACTURERS PART NUMBER095.18x45WH-CS60
    • THICKNESS INCHES1/8
    • TYPEStandard
    • TOTAL RECYCLED CONTENT PERCENT<10%
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!