Standard Duty Stationary Workbenches
Standard Duty Stationary Workbenches are designed to support up to 5,000 lbs of gear to provide factory and warehouse workers with a durable workspace in a fixed location with an open-base design that provides storage for tools and equipment while keeping them accessible. Available in fixed-height and adjustable-height options, stationary workbenches suit a wide range of industrial tasks, and models with a rounded edge along the top worksurface help eliminate sharp corners to promote safety.
Select
Standard Duty Stationary Workbenches Accessories
Global Industrial™ Adjustable Height Bench-In-A-Box Workbenches

This Global Industrial Bench-In-A-Box workbench has 3"W, 16-gauge channel-formed legs that adjust from 29-1/2 to 34-1/2"H at 1" increments. Its 60" x 30" laminate surface and 15" deep storage shelf makes this industrial workbench a premium value.
| Compare | Image | Width | Depth | Height | Top Material | Edge Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 60 in | 30 in | 30 - 37 in | Plastic Laminate | Square | Blue | Ships Same Day T9F606795 | $419.95 |
Global Industrial™ Adjustable Height Workbenches

Global Industrial’s Adjustable Height Workbenches create a versatile and adaptable industrial workspace. With a smooth, non-conductive work surface and a C-Channel leg design, these adjustable height workbenches provide durability and stability to withstand daily use in various applications. Featuring removable duplex knockouts, you can install outlets to create a powered workbench.
Showing 1-10 of 13 results
Global Industrial™ Electric Adjustable Height Workbenches

Our electric adjustable height workbenches provide effortless height adjustment with the push of a button. These sturdy adjustable height workbenches feature an electric mechanism that allows users to effortlessly change work surface elevation. Available in various sizes and configurations to meet a range of workspaces, these workbenches combine functionality, durability, and ease of use.
Global Industrial Extra Long Adjustable Height Folding Leg Workbenches

Global Industrial™ Extra Long Adjustable Folding Leg Workbenches handle large-scale commercial tasks with ease. Height can be adjusted to a comfortable working position. These workbenches offer an extended length to eliminate overcrowded work surfaces and increase productivity in assembly operations. With a powder coat finish, these extra-long adjustable height workbenches resist corrosion.
Global Industrial™ Fixed Height Flared Leg Workbenches

Global Industrial’s Fixed Height Flared Leg Workbenches are ergonomically designed to provide a heavy duty work surface for industrial applications. These flared leg workbenches feature a durable steel construction to withstand years of heavy duty use and the legs have double electrical knockouts to support power outlets. Additional dimensions vary per model.
Showing 1-10 of 39 results
Global Industrial L-Shaped Adjustable Height Workbenches

Global Industrial’s L-Shaped Adjustable Height Workbenches are designed to help optimize your workspace. The adjustable height feature on each L shaped workbench allows users to perform tasks sitting or standing. The sturdy steel build supports various weight capacities, while the bottom shelf on our workbenches offers extra storage space. Workbenches assemble in left or right-hand configurations.
Global Industrial™ Standing Fixed Height Workbenches

Global Industrial™ standing fixed-height workbenches provide a sturdy and comfortable work surface at a predetermined height. These standing workbenches are ideal for industrial workspaces that don't require frequent work surface elevation adjustments. Available in different sizes and with various surface options, these units feature an ergonomic height for workbenches.
Global Industrial Panel Leg Workbenches with Power

Global Industrial’s Panel Leg Powered Workbenches offers unequaled versatility for precision fabricating and assembly work in industrial workspaces. Each powered workbench is integrated with electrical outlets and panels to conveniently power tools and other equipment. With their panel leg design and robust steel construction, these workbenches provide rigid stability.
Global Industrial Hand Crank Adjustable Height Workbenches

Global Industrial manual hand crank adjustable height workbenches provide a flexible and ergonomic work surface in factories, warehouses, and similar demanding environments. These adjustable-height workbenches feature a manual crank mechanism, allowing users to easily adjust the work surface height to their desired position. Workbenches come in a range of bench tops.
Parent Metal Hand Crank Adjustable Height Workbenches

Parent Metal hand crank adjustable height workbenches offer customizable ergonomics and versatility. These adjustable-height workbenches feature hydraulic legs and a hand-crank mechanism for easy manual operation and adjustments. Made with a heavy-duty steel frame, Parent Metal workbenches come with bench tops made of durable materials.
Panel Leg Workbenches with Power

Panel Leg Powered Workbenches are designed with integrated power outlets and panels, allowing you to easily connect and power your tools and equipment. Each powered workbench has panel legs that offer stability to support heavy weight capacities and demanding tasks. These workbenches with panel legs have a durable steel construction for lasting performance. Various sizes and top materials offered.
Stackbin Hand Crank Adjustable Height Workbenches

Stackbin hydraulic hand crank adjustable height workbenches offer an ergonomic, versatile work surface for assembly lines, warehouses, and similar industrial settings. These hand-crank adjustable height workbenches feature hydraulic legs for smooth, controlled height customization to promote comfortable work conditions. Steel-frame workbenches have bench tops that come in various materials.
Stackbin Electric Adjustable Height Workbenches

Stackbin electric lift hydraulic adjustable height workbenches offer effortless ergonomic height adjustments. Designed to withstand heavy-duty use, these electric adjustable height workbenches feature a hydraulic lift system for smooth, controlled movements. Various sizes are available. Bench tops are made from various heavy-duty materials.
Stackbin Electric Adjustable Height Workbenches

The Stackbin 4000 series includes electric lift hydraulic adjustable height workbenches that offer effortless ergonomic height adjustments. Designed to withstand heavy-duty use, these electric adjustable height workbenches feature a hydraulic lift system for smooth, controlled movements. Various sizes are available. Bench tops are made from various heavy-duty materials.
Pro-Line Hand Crank & Electric Height Adjustable Workbenches

Pro-Line Ergo-Line workbenches offer versatile adjustability and ergonomic comfort. These adjustable-height workbenches feature either a hand crank or an electric mechanism that allows users to easily change the work surface height to their preferred position. Available in a range of sizes, these ergonomic workbenches are designed to reduce strain during work by promoting proper posture.
Showing 1-10 of 11 results
Durham Adjustable Height Folding Workbenches

Durham Adjustable Height Folding Leg Workbenches have a space-efficient design to eliminate overcrowded work surfaces. These adjustable height workbenches can be set to your ideal working height and have a steel build. Each workbench comes without stringers, making it easy to work from both sides. Legs fold for easy storage.
Little Giant Butcher Block Top Work Tables

Little Giant Butcher Block Top Work Tables provide durable and versatile work surfaces in various industrial, commercial, or kitchen settings. They feature maple butcher block tops that stand up against constant cutting, chopping, and other tasks. All-welded steel frames ensure stability and longevity in the most demanding work environments. Available in different height, width, and depth options.

Little Giant Fixed Height Welded Workbenches

Valley Craft Adjustable Height Folding Leg Workbenches

BenchPro Adjustable Height Workbenches
Showing 1-10 of 22 results

Stackbin Adjustable Height Workbenches
Showing 1-10 of 17 results

Stackbin Fixed Height Workbenches
Showing 1-10 of 25 results

Treston Electric Height Adjustable Workbenches





























