Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gray Frame Shown

Stackbin Workbench, 2500 Series, Electric Lift, ESD Square Edge, 48"W X 36"D, Blue
See all 226 items in product family

Stackbin Workbench, 2500 Series, Electric Lift, ESD Square Edge, 48"W X 36"D, Blue

Item #: WBB748189

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,704.00
Product Information
Customer Review
Product Q&A
Accessories
Stackbin, 2500 Series, Electric Lift, ESD Square Edge, 48"W X 36"D, Blue

Mobile height adjustable work table takes height adjustability to a new level, with the addition of an electric hydraulic lift mechanism that offers 12 inches of stroke with the push of a button. The "H-Frame" base makes this workbench a solid structural table which is necessary for any mobile application.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • HEIGHT INCHES34-3/4 to 42
    • CAPACITY LBS1,000
    • COLOR FINISHBlue
    • BRANDStackbin
    • CONSTRUCTION14 Ga. Legs, 16 Ga. Stringer Full Arc Welded Legs, Bolted Stringer & Lift
    • MANUFACTURERS PART NUMBERE4836-2500-E-BL
    • TOP CONSTRUCTIONESD Square Edge
    • WEIGHT LBS203
    • SERIES2500 Series Electric Lift
    • TOP THICKNESS INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!