Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant MC3-2D-2436-TL  36" W Mobile Bench Cabinet, Center Shelf, 2 Doors

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Little Giant MC3-2D-2436-TL 36" W Mobile Bench Cabinet, Center Shelf, 2 Doors

Item #: WBB1588567

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 686.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant MC3-2D-2436-TL Little Giant MC3-2D-2436-TL 36" W Mobile Bench Cabinet, Center Shelf, 2 Doors

12 gauge shelves 36"W x 24"D and are enclosed on three sides, with a flush front edge. Center & bottom shelves have 1-1/2" lip front edge. 36" top shelf height, 38" overall height. Non-marking 5" Polyurethane casters, 2 rigid and 2 swivel with total lock brakes. 2 Doors and Center Shelf.

Product Specifications

    • WIDTH INCHES41
    • DEPTH INCHES38
    • HEIGHT INCHES38
    • CAPACITY LBS1,200
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant™
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERMC3-2D-2436-TL
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY2
    • SHELF TYPELower Shelves
    • TOP CONSTRUCTIONSteel Square Edge
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEPolyurethane
    • BACK STOP--
    • LIMITED WARRANTYLimited 1 year Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!