Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant MJP2D-2448-HDFL  48" W Mobile Bench Cabinets, Heavy-Duty Drawer, 2 Clear View Doors

Rollover image to zoom in

Click image to enlarge

Little Giant MJP2D-2448-HDFL 48" W Mobile Bench Cabinets, Heavy-Duty Drawer, 2 Clear View Doors

Item #: WBB1588535

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,156.00
Product Information
Customer Review
Product Q&A
Little Giant MJP2D-2448-HDFL Little Giant MJP2D-2448-HDFL 48" W Mobile Bench Cabinets, Heavy-Duty Drawer, 2 Clear View Doors

All-welded 12 gauge construction. Clear view doors secure contents with keyed handle and 3 point latching mechanism. The top work surface measures 24" x 48", is 41" high. Non marking 6" x 2" polyurethane casters, 2 rigid and 2 swivel, provide smooth rolling performance. Floor lock on the handle end securely positions the workbench. Durable powder coated gray finish. Heavy Duty Drawer and 2 Locking Doors. Butcher Block Top.

Product Specifications

    • WIDTH INCHES53
    • DEPTH INCHES26
    • HEIGHT INCHES43-1/2
    • CAPACITY LBS3,600
    • COLOR FINISHDurable Powder Coated Gray Finish
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • CONSTRUCTIONWelded Steel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERMJP2D-2448-HDFL
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPELower Shelf
    • TOP CONSTRUCTIONSteel
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane
    • LIMITED WARRANTYLimited 1 year Warranty
    • BACK STOP--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!