Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant MJP2D2448-2DRFL  48" W Mobile Bench Cabinets, Double Storage Drawers, 2  Doors

Rollover image to zoom in

Click image to enlarge

See all 99 items in product family

Little Giant MJP2D2448-2DRFL 48" W Mobile Bench Cabinets, Double Storage Drawers, 2 Doors

Item #: WBB1588646

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,255.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant MJP2D2448-2DRFL Little Giant MJP2D2448-2DRFL 48" W Mobile Bench Cabinets, Double Storage Drawers, 2 Doors

All-welded 12 gauge construction. Clear view doors secure contents with keyed handle and 3 point latching mechanism. The top work surface measures 24" x 48", is 41" high. Non marking 6" x 2" polyurethane casters, 2 rigid and 2 swivel, provide smooth rolling performance. Floor lock on the handle end securely positions the workbench. Durable powder coated gray finish. 2 Storage Drawers and 2 Locking Doors. Butcher Block Top.

Product Specifications

    • WIDTH INCHES53
    • DEPTH INCHES26
    • HEIGHT INCHES43-1/2
    • CAPACITY LBS3,600
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERMJP2D2448-2DRFL
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPELower Shelf
    • TOP CONSTRUCTIONSteel Square Edge
    • WHEEL DIAMETER INCHES6
    • WHEEL TYPEPolyurethane
    • BACK STOP--
    • LIMITED WARRANTYLimited 1 year Warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!