Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beige Work Station - 97"L x 47"W x 36-1/2"H
See all 16 items in product family

Beige Work Station - 97"L x 47"W x 36-1/2"H

Item #: WB249998B

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,082.00
Product Information
Customer Review
Product Q&A
Accessories
Work Station
97"L x 47"W


This Work Station is ideal for use in small parts manufacturing facilities, hospital and industrial laundries, warehouses, retail stores, mailrooms and more. Constructed of chemical resistant polyethylene for durability. Two 5" swivel casters and two 5" swivel casters with side lock brakes allow for easy mobility from work area to work area. Work Station features hand holds on both ends and molded-in inserts. Height to table top is 30". Beige color finish. Dimensions: 97"W x 47"D x 36-1/2"H.

Product Specifications

    • LENGTH INCHES97
    • WIDTH INCHES47
    • HEIGHT INCHES36-1/2
    • CAPACITY LBS400
    • COLOR FINISHBeige
    • BRANDMeese Orbitron Dunne
    • CONSTRUCTIONChemical Resistant Polyethylene
    • MODEL249998B
    • TYPEWork Station

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!