Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant®  Mobile Heavy Duty, 7 Gauge, Steel Workbench, 30 x 60

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, 30 x 60

Item #: WBB298824

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 595.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, 30 x 60

Move these Heavy-Duty Workbenches easily with two swivel and two rigid 6" x 2" phenolic casters. When in the desired position, engage the floor lock between the swivel casters to avoid unwanted movement. 7 Gauge reinforced steel top with rounded comfort edges. Heavy 2" x 2"angle legs are 1/4" thick with 7 gauge welded gussets. All models have 34" Bench Top height.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES34
    • CAPACITY10,000 Top / 500 Lower
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CASTER6" w/Floor-Lock
    • CONSTRUCTIONWelded Steel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWW3060-6PHFL
    • SHELF QUANTITY1 Lower
    • SHELF CLEARANCE INCHES25

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result