Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Drawer not included

Little Giant®  Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 30 x 60

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 30 x 60

Item #: WBB298834

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 737.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Mobile Heavy Duty, 7 Gauge, Steel Workbench, Drawer, 30 x 60

Move these Heavy-Duty Workbenches easily with two swivel and two rigid 6" x 2" phenolic casters. When in the desired position, engage the floor lock between the swivel casters to avoid unwanted movement. 7 Gauge reinforced steel top with rounded comfort edges. Heavy 2" x 2"angle legs are 1/4" thick with 7 gauge welded gussets. All models have 34" Bench Top height. Includes heavy duty drawer: 26" x 20"D x 6"H (Center Mount) with padlock hasp.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES34
    • CAPACITY10,000 Top / 500 Lower
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CASTER6" w/Floor-Lock
    • CONSTRUCTIONWelded Steel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWW3060-HD-6PHFL
    • SHELF QUANTITY1
    • SHELF TYPELower
    • SHELF CLEARANCE INCHES25

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Solid Work Bench!

Your review: 5 Stars for this bench.(Ihave three). As I expand,I will certainly order again and.I give it my highest recommendations.

Pros: Heavyduty. Quite stable. American made

Cons: Ships via Yellow Frieght (YRC). Our local carrier has very limited delivery windows, so plan on taking a day off to receive shipments.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!