Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham DWBM-3060-BE-RSR-95 60"W x 30"D x 53-3/4"H Mobile Work Bench w/Riser, Elec. Strip, & 10 Bins

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Durham DWBM-3060-BE-RSR-95 60"W x 30"D x 53-3/4"H Mobile Work Bench w/Riser, Elec. Strip, & 10 Bins

Item #: WBB1958751

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 597.00
Product Information
Customer Review
Product Q&A
Durham Mobile Work Bench DWBM-3060-BE-RSR-95 - w/Riser, Elec. Strip, & 10 Bins, 60"Wx30"Dx53-3/4"H

  • Top is 12 gauge thick reinforced steel
  • Angle iron stiffeners under work surface and 2" x 2"x 1/4" angle iron legs. Provides 4,000 lb. capacity
  • 7 gauge steel corner gussets for added strength
  • Riser is 16H x 13D and includes 10 yellow Hook-On Bins® PB30230-21 (6 x 11 x 5)
  • Electrical strip with 5 outlets included
  • Choose from 60" and 72" widths
  • Back and end stops
  • Work surfaces are 34" above the floor
  • All models include a 12 gauge steel lower shelf with 500 lbs. capacity
  • Foot pads with predrilled holes allow lagging to the floor
  • Ships fully assembled ready for use
  • Durable, textured, gray powder coat finish
  • Top With Riser - 3500 Lbs; Bottom Shelf - 500 Lbs
  • Top With Riser - Back And End With Lips Up, Front Lip Down; Bottom Shelf - Front Lip Down, Back Lip Up


Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES53-3/4
    • CAPACITY LBS4,000
    • COLOR FINISHGray
    • ASSEMBLYAll-Welded
    • BRANDDurham Mfg.®
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Workbench with Riser, Electrical Strip, and Bins
    • MANUFACTURERS PART NUMBERDWBM-3060-BE-RSR-95
    • PACKAGE QUANTITY1
    • SHELF QUANTITY2
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS194
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPEPhenolic Swivel with Side Brakes
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed