Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant®  Mobile Workbench, Back & End Stop, Fixed Height, 28 x 72

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Little Giant® Mobile Workbench, Back & End Stop, Fixed Height, 28 x 72

Item #: WBB299041

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 614.00
Product Information
Customer Review
Product Q&A
Little Giant® Mobile Workbench, Back & End Stop, Fixed Height, 28 x 72

Formed 12 gauge steel tops are double reinforce and have a 3" high backstop. Half-depth lower shelf is 12 gauge with a 3" lip at rear. Ship fully assembled. Mobile models: 5" swivel urethane casters with one-step brake system that locks down wheel and swivel simultaneously.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES28
    • HEIGHT INCHES36
    • CAPACITY1200
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CASTER5" Poly w/ Total-Lock
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWM-2872-E
    • SHELF QUANTITY1
    • SHELF TYPEHalf-depth lower shelf with 3" lip at rear

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result