Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant MW2448-5TL2DRLP 48"W x 24"D Mobile Workstation with 2 Storage Drawers, 2 Shelves

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Little Giant MW2448-5TL2DRLP 48"W x 24"D Mobile Workstation with 2 Storage Drawers, 2 Shelves

Item #: WBB1905399

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 577.00
Product Information
Customer Review
Product Q&A
Little Giant MW2448-5TL2DRLP 48"W x 24"D Mobile Workstation with 2 Storage Drawers, 2 Shelves

Top shelf is 34" high with a 1-1/2" retaining lip on 3 sides and front lip turned down. Bottom shelf is lip up on all 4 sides. All-welded construction features 12 gauge shelves. Powder coated finish. 5" non-marking polyurethane casters, 2 rigid and 2 total lock swivel casters - locks both the wheel and swivel at the same time. Available with 1 or 2 locking drawers (keyed alike). Drawers measure 13"W x 17"D x 4-1/2"H. Shelf clearance is 18" below drawer. Non-marking 5" polyurethane casters, 2 rigid and 2 total lock swivels that lock both wheel and swivel at the same time.

Product Specifications

    • WIDTH INCHES53-1/2
    • DEPTH INCHES24
    • HEIGHT INCHES59-1/2
    • CAPACITY LBS1,200
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Workbench w/ Louvered Panel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBERMW2448-5TL2DRLP
    • SHELF QUANTITY2
    • SHELF TYPETop:1-1/2" Lip on 3 sides, front is flushBottom: 1-1/2" Lip
    • TOP CONSTRUCTIONSteel
    • WEIGHT LBS153 lbs.
    • INCLUDESLouvered Panel
    • HANDLE TYPETubular Steel Handle
    • OVERALL WIDTH INCHES53-1/2
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!