Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WM-2860-PB  Mobile Workbench, Backstop, Pegboard Panel, 28" D x 60" W x 36" H

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Little Giant WM-2860-PB Mobile Workbench, Backstop, Pegboard Panel, 28" D x 60" W x 36" H

Item #: WBB1588652

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 673.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WM-2860-PB Little Giant WM-2860-PB Mobile Workbench, Backstop, Bolt-on Pegboard Panel, 28" D x 60" W x 36" H

Formed 12 gauge steel tops are double reinforced and have a 3" high backstop. Half-depth lower shelf is 12 gauge with a 3" lip at rear. 36" high with angle iron legs. 5" swivel polyurethane casters with total locks. Features a bolt-on 16 gauge pegboard panel. Holes are 1" on center and accept most common light and heavy-duty hooks. Pegboard panel is 24" high. Durable powder coated finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES28
    • HEIGHT INCHES60
    • CAPACITY LBS--
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CASTER5" Poly w/ Total-Lock
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY--
    • MANUFACTURERS PART NUMBERWM-2860-PB
    • POWERY
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • SHELF TYPEHalf-depth lower shelf with 3" lip at rear
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS185
    • WHEEL DIAMETER INCHES--
    • WHEEL TYPE--
    • BACK STOP--
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!