Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer, Shop Top Square Edge Top - Gray

Shown With Maple Top

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer, Shop Top Square Edge Top - Gray

Item #: WB318701

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $338.95

Save $16.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer, Shop Top Square Edge Top - Gray

One of the toughest industrial tops you'll find anywhere. Global's 1-1/2" Shop Top provides a smooth, extra-strong, non-conductive work surface. Durable tempered hardboard bonded to a particleboard core built to withstand rugged treatment. Smooth hardwood edges resist moisture and won't warp or splinter. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Bench height adjusts at 1-1/2" increments.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES36
  • HEIGHT INCHES30-5/8 to 36-5/8
  • CAPACITY LBS (Evenly Distributed)2000
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • DRAWER QUANTITY1
  • LEG HEIGHT INCHES29-1/8 to 35-1/8
  • LEG STYLEC-Channel Leg
  • LEG TYPEAdjustable
  • STYLEBench with Drawer
  • TOP CONSTRUCTIONShop Top Square Edge
  • TOP THICKNESS INCHES1-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer, Shop Top Square Edge Top - Gray

Global Industrial™ 60 x 36 Adj Height Workbench w/Drawer, Shop Top Square Edge Top - Gray

Item #: WB318701

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant