take 10% off our everday low prices!

Offer applied at final checkout

+

60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer

Shown With Maple Top

60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer

Item #: WB318672

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global™ Industrial 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $44.95

  • Global™ Industrial 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $84.95

Price: $327.95

Save $9.84 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PRE-CONFIGURED SHOP TOP HEIGHT ADJUSTABLE WORK BENCH
Work Bench with Drawer.
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. 1-1/2" thick Shop Top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8" thick hard 62 lb. density custom resin board. Sanded smooth surface sealed for moisture resistance. 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Adjustable height Bench stringer comes with mounting hardware to assemble legs to the bench top. Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Bench stringer comes with mounting hardware to assemble legs to the bench top. Legs are finished with scratch resistant gray powder coat. Easy assembly.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES30 to 37
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG TYPEAdjustable
  • TOP THICKNESS INCHES1-1/2
  • TOP CONSTRUCTIONShop Top Safety Edge
  • DRAWER QUANTITY1
  • STYLEBench with Drawer
  • LEG STYLECantilever C-Leg
  • HEIGHT INCHES (ADJUSTABLE LEG)30 to 38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

72"W x 36"D Shop Top Safety Edge Top Workbench with Drawer

Item #: WB318672

Not Yet Rated

Ships same day.

$377.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer

60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer

Item #: WB318672

The item above has been added to your shopping list:

List name

Save Item to

Select List

    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top