take 10% off our everday low prices!

Offer applied at final checkout

+

60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser

Shown With Maple Top

60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser

Item #: WB318671

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $382.95

Save $11.49 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PRE-CONFIGURED SHOP TOP HEIGHT ADJUSTABLE WORK BENCH
Work Bench with Drawer and Riser.
Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Height adjustable from 29-3/8" to 37-1/4"H. 1-1/2" thick Shop Top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8" thick hard 62 lb. density custom resin board. Sanded smooth surface sealed for moisture resistance. Riser shelf provides added work space. Riser shelf measures 10-1/2"D x 12"H with a 2"H backstop to prevent items from falling. 5-3/8"H steel drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security (lock sold separately). Adjustable height Bench stringer comes with mounting hardware to assemble legs to the bench top. Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Bench stringer comes with mounting hardware to assemble legs to the bench top. Legs are finished with scratch resistant gray powder coat. Easy assembly.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES30 to 37
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG TYPEAdjustable
  • TOP THICKNESS INCHES1-1/2
  • TOP CONSTRUCTIONShop Top Safety Edge
  • DRAWER QUANTITY1
  • STYLEBench with Drawer & Riser
  • LEG STYLECantilever C-Leg
  • HEIGHT INCHES (ADJUSTABLE LEG)30 to 38
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

96"W x 36"D Adjustable Height Workbench C-Channel Leg - Plastic Laminate Square Edge - Gray

Item #: WB318671

(6)

Ships same day.

$394.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser

60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser

Item #: WB318671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser
    60"W x 30"D Shop Top Safety Edge Top Workbench with Drawer and Riser

    Be the first to know about our special deals and events!

    Top