discount codeFree shipping over 300

Applied at checkout

+

96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser

96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser

Item #: WB318744

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $489.95

Save $14.70 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Shop Top Workbench
One of the toughest industrial tops you'll find anywhere. Global's 1-1/2" Shop Top provides a smooth, extra-strong, non-conductive work surface. Durable tempered hardboard bonded to a particleboard core built to withstand rugged treatment. Smooth hardwood edges resist moisture. Won't warp or splinter. 96"L benches include 3 leg frames for stability and reinforcement. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES30
  • HEIGHT INCHES29 to 37
  • Capacity Lbs. (Evenly Distributed)2000
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG TYPEAdjustable
  • TOP THICKNESS INCHES1-1/2
  • TOP CONSTRUCTIONShop Top Square Edge
  • DRAWER QUANTITY1
  • STYLEBench with Drawer & Riser
  • LEG STYLECantilever C-Leg
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser

96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser

Item #: WB318744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser
    96"W x 30"D Shop Top Square Edge Top Workbench with Drawer and Riser

    Be the first to know about our special deals and events!

    Top