Take 15% off your entire order!

Offer applied at checkout

WSI Adjustable Work Bench PB3096SS-SG, Stainless Steel, 96"W x 30"D, SS Top, Gray Epoxy

Shown In Gray

WSI Adjustable Work Bench PB3096SS-SG, Stainless Steel, 96"W x 30"D, SS Top, Gray Epoxy

Item #: WBB926900

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $712.00

$118.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

PB Series Industrial Workbenches are with formed Stainless Steel over 1.125" thick industrial grade particleboard are all Made in the USA, We use #304 stainless steel with a brush finish and feature a UL Listed 2" x 2" heavy wall 16 gauge steel tubular frame construction. Bolt on slotted uprights to the frame to make an Assembly style bench or to make a Test Bench, attached an Riser shelf to the basic workbench. Front and rear beams are formed for strength and for easy of shipping. Lower formed cross members are used to attach adjustable footrest tube and/or under shelf. Beams come with treaded inserts for hang-on accessory attachment. We offer a number of drawer configurations to choose from. Computer slide out or fixed keyboards are just a few accessories that can be mounted to the formed front beam. All benches can be electrically accessorized by adding our UL Listed electrical beam (EL3) 15A or 20A. All wood surfaces are industrial grade 1-3/16 thick particleboard when finished. All benches come standard with leg extenders that adjust the bench from 30"h - 36"h overall in two inch increments. Blue or grey epoxy powder paint finish. Items shown in photo might have other optional accessories. All manufactured in the USA.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES30
  • HEIGHT INCHES30 to 36
  • CAPACITY LBS (Evenly Distributed)750
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYUnassembled
  • BRANDWSI
  • CONSTRUCTIONSteel Tubing & CRS, Stainless Steel Over 40 Lb. Density Particle Board
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • MANUFACTURERS PART NUMBERPB3096SS-SG
  • SERIESPB
  • TOP CONSTRUCTIONStainless Steel Square Edge
  • WEIGHT LBS205
  • APPROVED/CERTIFIEDUL Listed, File E243365
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

WSI Adjustable Work Bench PB3672SS-SG, Stainless Steel, 72"W x 36"D, SS Top, Gray Epoxy

Item #: B926804

Not Yet Rated

Usually ships in 13 to 16 days

$764.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WSI Adjustable Work Bench PB3096SS-SG, Stainless Steel, 96"W x 30"D, SS Top, Gray Epoxy

WSI Adjustable Work Bench PB3096SS-SG, Stainless Steel, 96"W x 30"D, SS Top, Gray Epoxy

Item #: WBB926900

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant