Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® 60"W x 30"D Maple Top Table, Adjustable Leg, Lower Shelf

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Little Giant® 60"W x 30"D Maple Top Table, Adjustable Leg, Lower Shelf

Item #: WBB298904

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 742.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Maple Top Table, Adjustable Leg, Lower Shelf, 30 x 60

These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. 12 gauge steel lower shelf. Leg Levelers adjust from 32" to 35" high.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • CAPACITY LBS1000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERWTS-3060-3LL
    • SHELF QUANTITY1 Lower
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • DRAWER QUANTITY--
    • SHELF CLEARANCE INCHES27
    • BASE TYPELower Shelf

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent

Your review: Great tables. Very smooth and solid tops. Very sturdy frames and the adjustable feet work well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!