Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WA-2872-P Adjustable Height Workbenches w/ Back Stop, 28" x 72", Power Strip

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Little Giant WA-2872-P Adjustable Height Workbenches w/ Back Stop, 28" x 72", Power Strip

Item #: WBB1588558

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 633.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WA-2872-P, 72" W x 28" D Welded Workbench - Gray

Formed 12 gauge steel tops are double reinforced and have a 3" high backstop. Half-depth lower shelf is 12 gauge with a 3" lip at rear. Adjustable from 27"-41" high in 2" increments. Ships fully assembled. Durable powder coated finish. Includes Power Strip.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES28
    • HEIGHT INCHES27 to 41
    • CAPACITY LBS3,000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • GAUGE12 Gauge
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERWA-2872-P
    • POWERY
    • SHELF QUANTITY2
    • SHELF TYPETop Shelf/Half Depth Lower Shelf
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS162 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!