Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Casters Not Included

Little Giant WT-3072-LL Butcher Block Top Tables, 30" x 72"

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Little Giant WT-3072-LL Butcher Block Top Tables, 30" x 72"

Item #: WBB1588546

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 747.00
Product Information
Customer Review
Product Q&A
Little Giant WT-3072-LL, 72" W x 30" D Maple Butcher Block Top Table - Gray

These 1-3/4" thick butcher block tops have a two-coat catalyzed varnish finish, and are attached to an all-welded, angle steel frame for unmatched rigidity and strength. The impact resistant, hardwood tops are non-conductive, resist damage from heavy blows, and provide an extremely durable, yet "forgiving" work surface. All models are fully assembled and ready for immediate use. Adjustable from 32" to 35" high. 2000 lbs. load capacity.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES32 to 35
    • CAPACITY LBS2,000
    • COLOR FINISHGray
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • GAUGE--
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERWT-3072-LL
    • SHELF QUANTITY--
    • SHELF TYPE--
    • TOP CONSTRUCTIONMaple Butcher Block Square Edge
    • WEIGHT LBS154 lbs.
    • DRAWER QUANTITY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!