Take 15% off your entire order!

Offer applied at checkout

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 60"W x 30"D x 34"H Red

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 60"W x 30"D x 34"H Red

Item #: WBB530744

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $774.00

$129.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $774.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 60"W x 30"D x 34"H Red

As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features hardwood top. Dimensions: 60" x 30" x 34".

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES34
  • CAPACITY LBS (Evenly Distributed)1800
  • COLOR FINISHRed
  • COLOR FAMILYRed
  • ASSEMBLYUnassembled
  • BRANDEquipto®
  • CONSTRUCTIONSteel
  • LEG STYLEFlared Leg
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBER2323-5W-RD
  • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
  • TYPEOpen Leg Bench
  • WEIGHT LBS137.86
  • COUNTRY OF ORIGINUSA
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

Popular item in this category

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 60"W x 30"D x 34"H Gray

Item #: B530742

Not Yet Rated

Usually ships in 28 to 31 days

$774.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 60"W x 30"D x 34"H Red

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 60"W x 30"D x 34"H Red

Item #: WBB530744

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant