Take 15% off your entire order!

Offer applied at checkout

Little Giant WB-2860-LP 60"W x 28"D Welded Workbench with Backstops and Fixed Height, Louver Panel

Little Giant WB-2860-LP 60"W x 28"D Welded Workbench with Backstops and Fixed Height, Louver Panel

Item #: WBB1905372

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $458.95

Save $22.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Little Giant WB-2860-LP 60"W x 28"D Welded Workbench with Backstops and Fixed Height, Louver Panel

Formed 12 gauge steel tops are double reinforced and have a 3" high backstop. Half-depth lower shelf is 12 gauge with a 3" lip at rear. Ship fully assembled. Durable powder coated finish. Fixed Height. 16 gauge Louvered Panel sits 24" high.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES28
  • HEIGHT INCHES36
  • OVERALL HEIGHT INCHES24
  • CAPACITY LBS (Evenly Distributed)3000
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYAll-Welded
  • BRANDLittle Giant®
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERWB-2860-LP
  • SHELF CONSTRUCTION12 Gauge
  • SHELF QUANTITY1
  • SHELF TYPE1/2 Lower Shelf with 3" Lip
  • STYLELouver Panel
  • TOP CONSTRUCTIONSteel Square Edge
  • WEIGHT LBS153
  • COUNTRY OF ORIGINUSA
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

Popular item in this category

Litte Giant® Welded Steel Workbench - Maple Butcher Block Top & Shelf - 48"W x 30"D x 37-3/4"H

Item #: B904592

Not Yet Rated

Usually ships in 10 to 13 days

$547.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant WB-2860-LP 60"W x 28"D Welded Workbench with Backstops and Fixed Height, Louver Panel

Little Giant WB-2860-LP 60"W x 28"D Welded Workbench with Backstops and Fixed Height, Louver Panel

Item #: WBB1905372

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant