Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WSL2-2460-36 Welded Steel Workbenches w/ Back and End Stops, 24" x 60", 36"OAH

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Little Giant WSL2-2460-36 Welded Steel Workbenches w/ Back and End Stops, 24" x 60", 36"OAH

Item #: WBB1588665

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 315.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WSL2-2460-36, 60" W x 24" D Welded Steel Workbench - Gray

12 gauge steel top workbench with angle iron reinforcements give these workbenches capacity to 5000 lbs. 1-1/2" raised edge on back and each side to keep parts and components contained. Fully welded and shipped set up, ready for use. Footpads have mounting holes ready for anchoring to your floor. Durable gray powder coat finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • CAPACITY LBS4,500
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONWelded Steel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWSL2-2460-36
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • TOP CONSTRUCTIONSteel
    • WEIGHT LBS146 lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result