Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant WST2-3072-36-LP 72"W x 30"D Fixed Height Welded Steel Workbench, Lower Shelf

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Little Giant WST2-3072-36-LP 72"W x 30"D Fixed Height Welded Steel Workbench, Lower Shelf

Item #: WBB1905311

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 635.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant WST2-3072-36-LP 72"W x 30"D Fixed Height Welded Steel Workbench, Lower Shelf

Smooth 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron. Legs have footpads with 5/8" hole for mounting to the floor. These all-welded units ship fully assembled and ready for immediate use. 36" overall height. This model includes half-depth lower shelf and bolt-on 16 gauge louvered panel. Panel is 24" high. Gray powder coated finish. (Pegs and bins are not included)

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES30
    • HEIGHT INCHES36
    • CAPACITY LBS4,000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDLittle Giant®
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MANUFACTURERS PART NUMBERWST2-3072-36-LP
    • SHELF CONSTRUCTION12 Gauge
    • SHELF QUANTITY1
    • TOP CONSTRUCTIONSteel Square Edge
    • WEIGHT LBS221
    • LIMITED WARRANTYLimited 1 year warranty

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result