Take 15% off your entire order!

Offer applied at checkout

Little Giant WST2-3072-36-PB 72"W x 30"D Fixed Height Workbench, Lower Shelf, Pegboard Panel

Little Giant WST2-3072-36-PB 72"W x 30"D Fixed Height Workbench, Lower Shelf, Pegboard Panel

Item #: WBB1905262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $571.00

$95.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Little Giant WST2-3072-36-PB 72"W x 30"D Fixed Height Workbench, Lower Shelf, Pegboard Panel

Smooth 12 gauge steel top is double-reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs and lower braces are 1-1/2" x 1-1/2" x 3/16" thick angle iron. Legs have footpads with 5/8" hole for mounting to the floor. These all-welded units ship fully assembled and ready for immediate use. 36" overall height. This model includes half-depth lower shelf and bolt-on 16 gauge pegboard panel. Panel is 24" high. Gray powder coated finish. (Pegs and bins are not included)

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES36
  • OVERALL HEIGHT INCHES24
  • CAPACITY LBS (Evenly Distributed)4000
  • COLOR FINISHGray
  • COLOR FAMILYGray
  • ASSEMBLYAll-Welded
  • BRANDLittle Giant®
  • CONSTRUCTIONSteel
  • LEG TYPEFixed
  • MANUFACTURERS PART NUMBERWST2-3072-36-PB
  • SHELF CONSTRUCTION12 Gauge
  • SHELF QUANTITY1
  • STYLEPegboard Panel
  • TOP CONSTRUCTIONSteel Square Edge
  • WEIGHT LBS221
  • COUNTRY OF ORIGINUSA
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • What are the specifications of this item?

    Question Asked By: August 02, 2011

    Answer This Question

Popular item in this category

Little Giant WST2-3672-36-PB 72"W x 36"D Fixed Height Workbench, Lower Shelf, Pegboard Panel

Item #: B1905276

Not Yet Rated

Usually ships in 10 to 13 days

$605.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant WST2-3072-36-PB 72"W x 30"D Fixed Height Workbench, Lower Shelf, Pegboard Panel

Little Giant WST2-3072-36-PB 72"W x 30"D Fixed Height Workbench, Lower Shelf, Pegboard Panel

Item #: WBB1905262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant