Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30

Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30

Item #: WB244189B

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

    $70.95

  • Long Cardboard Corrugated Boxes 12" x 6" x 6" 200#/ECT-32 - Pkg Qty 25

    $16.00

  • Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

    $58.68

Price: $913.00

$152.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $913.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy Duty Complete Electric Packing Workbench ESD Safety Edge - 60 x 30

Complete Electric Packing Workbench includes Workbench, Power Apron, Riser Kit, and Lower Shelf kit.

Workbench includes 1-1/4" thick ESD Safety Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 28-34"H at 2" increments and are tested to 5,000 lb. capacity. Weight should be evenly distributed. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Powder coat finish. Quick and easy assembly.

Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord.

Riser Kit includes 48"H uprights, bin rail, reel holder, (2) 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED Light Kit.

Lower Shelf Kit measures 25"D with 4 carton dividers and a 5"H storage shelf.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES28 to 34
  • CAPACITY LBS (Evenly Distributed)5000
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • LEG STYLESquare Tubular Leg
  • LEG TYPEAdjustable
  • POWERThree Duplex 15 Amp, 115 Volt Outlets
  • SHELF QUANTITY4
  • TOP COLORWhite
  • TOP CONSTRUCTIONESD Safety Edge
  • TOP THICKNESS INCHES1-1/4
  • APPROVED/CERTIFIEDETL/cETL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Complete Mobile Electric Packing Workbench ESD Safety Edge - 60 x 30

Item #: 244189AB

Not Yet Rated

Available on or around 12/07/2020

$1,035.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30

Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30

Item #: WB244189B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Global Industrial™ Complete Electric Packing Workbench ESD Safety Edge - 60 x 30
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant