Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Built-Rite Complete Packing Bench Plastic Laminate Square Edge - 60 x 30

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Built-Rite Complete Packing Bench Plastic Laminate Square Edge - 60 x 30

Item #: WBB2277620

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,349.00 Save up to 45%
Price: $ 1,293.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Built-Rite Complete Packing Bench Plastic Laminate Square Edge - 60 x 30

Full accessorized 30" x 60" Blue Packing Bench with 31-37" manually adjustable height on 1" increments and a 1-5/8" white plastic laminate top. Total bench height is 96".

Includes:
  • Leveling Glides for Uneven Floors
  • Under Bench Mounted Tissue Shelf
  • Lower Carton Shelf
  • Overhead Frame
  • Bin Rail
  • 4-Outlet Power Strip
  • Catalog Shelf
  • Roll Holder
  • Articulating Flat Screen Monitor Arm
  • Overhead Carton Shelf
  • 4' LED Suspended Light


Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES30
    • HEIGHT INCHES31 to 37
    • CAPACITY LBS2,000
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDBuilt-Rite
    • CONSTRUCTIONSteel
    • DESCRIPTIONComplete Packing Bench
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERPB3053165-BL/WH
    • PACKAGE QUANTITY1
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • TYPEStationary
    • WEIGHT LBS380
    • TOP COLORWhite
    • HARDWARE INCLUDEDYes
    • TOP THICKNESS INCHES1-5/8
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $490.00 with this comparable product +
Item #: WB244179B
globalindustrial.com
Ships same day.
(0)
$803.00