Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit

Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit

Item #: WB244202AB

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Plastic Laminate Safety Edge
  • ESD Safety Edge
  • Maple Butcher Block Square Edge
  • ESD Square Edge
  • Plastic Laminate Square Edge
  • Maple Butcher Block Safety Edge

ESD Safety Edge

Frequently Purchased Together

  • Cardboard Corrugated Boxes 10" x 8" x 6" 200#/ECT-32 - Pkg Qty 25

    $17.00

  • Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

    $6.40

  • Global Industrial™ LCD Flat Panel Monitor Arm, 10"-30" Arm

    $70.95

Price: $939.00

$156.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $939.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Heavy Duty Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit

Complete Mobile Electric Packing Workbench with Riser Kit includes Workbench, Power Apron, Riser Kit and Caster Kit.

Workbench includes 1-1/4" thick ESD Safety Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench is tested to 2,000 lb. capacity. Weight should be evenly distributed. Powder coat finish. Quick and easy assembly.

Pre-Wired Power Apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13L quick-disconnect power cord.

Riser Kit includes 48"H uprights, bin rail, reel holder, (2) 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED Light Kit.

Caster Kit includes 5" Phenolic Swivel Casters with Brakes.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES30
  • HEIGHT INCHES36
  • CAPACITY LBS (Evenly Distributed)2000
  • COLOR FINISHBlue
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • CASTER5" Locking Phenolic
  • CONSTRUCTIONSteel
  • LEG STYLESquare Tubular Leg
  • LEG TYPEFixed
  • POWERThree Duplex 15 Amp, 115 Volt Outlets
  • SHELF QUANTITY2
  • TOP COLORWhite
  • TOP CONSTRUCTIONESD Safety Edge
  • TOP THICKNESS INCHES1-1/4
  • APPROVED/CERTIFIEDETL/cETL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit

Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit

Item #: WB244202AB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Global Industrial™ Mobile Electric Packing Workbench ESD Safety Edge - 72 x 30 with Riser Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant