Mobile Packing Workbenches
Mobile Packing Workbenches combine functionality with portability to create a dependable workspace that can easily move around the facility. These workbenches are ideal for use in packing and shipping operations due to their strong bench tops and robust frames and legs. They come with built-in shelves ideal for storing of and easy access to supplies and tools and durable casters for maximum productivity, efficiency, and mobility.
Select
Mobile Packing Workbenches Accessories
Global Industrial™ Complete Mobile Packing Workbench with Riser & Lower Shelf

Global Industrial fixed height mobile packing workbenches include a riser and lower shelf kit to provide a comprehensive solution for efficient packing operations. Available in various sizes, these packing workbenches include casters for mobility. Risers and lower shelves enhance the workbench storage capacity and provide convenient options for keeping tools and materials close at hand.
| Compare | Image | Width | Depth | Top Material | Color | Weight Capacity | Edge Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 60 in | 30 in | ESD Laminate | Blue | 4000 lbs | Square | Ships Same Day WB244187A | $1,225.00 | ||
![]() | 60 in | 30 in | ESD Laminate | Blue | 4000 lbs | Safety | Ships Same Day WB244189A | $1,249.00 | ||
![]() | 60 in | 30 in | Top Material | Blue | 4000 lbs | Safety | Ships Same Day WB244185A | $1,199.00 | ||
![]() | 60 in | 30 in | Top Material | Blue | 4000 lbs | Square | Ships Same Day WB244183A | $1,199.00 | ||
![]() | 60 in | 36 in | Top Material | Blue | 4000 lbs | Safety | Ships Same Day WB412442A | $1,149.00 | ||
![]() | 60 in | 36 in | Top Material | Blue | 4000 lbs | Square | Ships Same Day WB412440A | $1,125.00 | ||
![]() | 72 in | 30 in | Top Material | Blue | 4000 lbs | Safety | Ships Same Day WB244190A | $1,149.00 | ||
![]() | 72 in | 30 in | Top Material | Blue | 4000 lbs | Square | Ships Same Day WB244188A | $1,325.00 | ||
![]() | 72 in | 36 in | Top Material | Blue | 4000 lbs | Safety | Ships Same Day WB412443A | $1,275.00 | ||
![]() | 72 in | 36 in | Top Material | Blue | 4000 lbs | Square | Ships Same Day WB412441A | $1,299.00 |
Global Industrial Complete Mobile Packing Workbench with Power, Riser & Lower Shelf

Global Industrial electric fixed height mobile packing workbenches feature risers and lower shelf kits for enhanced productivity and organization in warehouses and other industrial work settings. Constructed with heavy-duty steel, these mobile workbenches feature casters for easy transportation, a riser and lower shelf for storage, and bench tops that are made from a variety of durable materials.
Global Industrial™ Mobile Packing Workbench with Riser

Global Industrial™ pre-configured fixed height mobile packing workbenches with a riser shelf offer a convenient and efficient solution for industrial packing needs. Our mobile workbenches feature a heavy-duty steel frame with a powder-coat finish for long-lasting durability and swivel casters for easy transportation. Riser kits include uprights, bin rail, reel holder, shelves, and a light kit.
Global Industrial Powered Mobile Packing Workbench with Power & Riser

Global Industrial fixed height mobile packing workbenches feature a riser and power apron for ultimate productivity. Our mobile workbenches are made of heavy-duty steel with a powder-coat finish and feature swivel casters for easy transportation between workplaces. A pre-wired power apron with outlets provides a convenient power source while a riser kit adds storage capacity.
Global Industrial™ Mobile Packing Workbench with Lower Shelf

Global Industrial pre-configured fixed height mobile packing workbenches include a lower shelf kit for convenient storage. With a durable swivel caster kit, these mobile workbenches can easily be transported around warehouses and other industrial workspaces. Our workbenches with lower shelves offer the added benefit of organized storage that keeps materials and tools easily accessible to users.
Global Industrial Mobile Packing Workbench with Power & Lower Shelf

Global Industrial fixed height electric mobile packing workbenches come with a lower shelf kit, creating a convenient solution to increase packing and shipping efficiency. Constructed with heavy-duty steel, mobile workbenches feature durable bench tops and phenolic swivel casters. The pre-wired power apron provides a convenient electric source while the lower shelf offers convenient storage space.
Global Industrial™ Heavy Duty Mobile Packing Workbench

Global Industrial mobile packing workbenches are designed for rigorous packing operations in demanding industrial environments. These fixed-height workbenches are constructed with heavy-duty steel, ensuring exceptional durability. Equipped with phenolic swivel casters, these workbenches can be easily maneuvered. The bench tops are available in various durable materials and come in various sizes.





















