Shown with Laminate Top

Basic Packing Bench ESD Square Edge Top - 72 x 36
See all 6 items in product family

Basic Packing Bench ESD Square Edge Top - 72 x 36

Item #: WBB462551

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,038.00
Product Information
Customer Review
Product Q&A
Basic Packing Bench ESD Square Edge Top - 72 x 36

Basic Packing Bench allows you to unclutter your work surface and ergonomically store your cartons and supplies. The top is a 72" x 36" 1-1/4" ESD Anti-static laminated top with t-molded edging. Table adjusts 29 - 36" and all components adjust along uprights to allow for easy access to supplies. Table load capacity is 1800 lbs.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES29 to 36
    • CAPACITY LBS1,800
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDDehnco
    • CONSTRUCTIONSteel
    • LEG TYPEAdjustable
    • MANUFACTURERS PART NUMBERPBS-905ESD-7236
    • TOP CONSTRUCTIONESD Square Edge
    • WEIGHT LBS200
    • TOP THICKNESS INCHES1-1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!